This item is Discontinued.

This item is Discontinued.
Majestic Spirit, Rearing Horse Cast Bronze Garden Statue: Right (Discontinued)
Mfr #
KW76431
Zoro #
G204384910
UPC # 840798108799
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW76431
- Zoro #
- G204384910
- UPC #
- 840798108799
- Country of Origin
- Thailand
Dimensions
- Width
- 88 Inch
- Depth
- 44 Inch
- Height
- 117 Inch
Details
- Weight
- 450 lbs
Description
The unbridled power of this Majestic Spirit wild mustang, hooves cleaving the air, is frozen in the attitude of one of the most impressively elegant equine sculptural work of art in recent memory. Majestic Spirit, our rearing horse cast bronze garden statue, sculpted facing right, is wild by nature, showcasing his strength and will become an outstanding focal point of any outdoor garden or grand gallery. At nearly ten feet tall, and over seven feet long, this Majestic Spirit rearing horse is life sized! Expertly cast and hand-crafted one-piece-at-a-time in the traditional lost wax method, our weighty Majestic Spirit sculpture is expertly finished with hand-applied multi-toned sepia, highlighting the socks, mane, tail, and fine details of the original sculpture. This impressive 360-degree Design Toscano heirloom-quality bronze statue conveys that you take the exterior of your home as seriously at the interior. Design Toscano features a Special Order service; this item will be made to order for you. 88"Wx44"Dx117"H. 450 lbs.