This item is Discontinued.

This item is Discontinued.
Medieval Nuremberg Castle Guard Gothic Knight Statue (Discontinued)
Mfr #
QS29041
Zoro #
G305390797
UPC # 840798119672
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS29041
- Zoro #
- G305390797
- UPC #
- 840798119672
- Country of Origin
- China
Dimensions
- Height
- 12"
- Depth
- 3.5"
- Width
- 6"W
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
So realistic that he appears ready to storm the castle moat, our Medieval Knight statue even features the faux chainmail, classic halberd and great helm Gothic knight helmet that helped hold back hordes of Vikings. Cast in quality designer resin and hand-painted in metallic hues consistent with 14th-century Italian armor, our Design Toscano-exclusive collectible Gothic knights are smartly displayed on library desk or bookshelf. 6Wx31⁄2"Dx12"H. 2 lbs."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.