This item is Discontinued.

This item is Discontinued.
Meditation Grotto of Sorrento (Discontinued)
Mfr #
KY72
Zoro #
G704386452
UPC # 846092002139
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY72
- Zoro #
- G704386452
- UPC #
- 846092002139
- Country of Origin
- China
Dimensions
- Height
- 34 Inch
- Depth
- 16 Inch
- Width
- 16 Inch
Details
- Weight
- 42 lbs
- Inside
- 14 1/2 (W) x 27 1/2 Inch (H)
- Opening
- 13 1/2 (W) x 23 Inch (H)
Description
This timeless, European-style grotto creates an instant, "destination spot" for meditation. At 10" deep and nearly a yard tall , our substantial Toscano exclusive is cast in quality designer resin with a textured faux stone finish, promising to showcase any sculpture's true beauty. This product is the GROTTO only, sculptures sold separately. Accommodates sculptures up to two feet tall. 16" Wx16" Dx34"H. 42 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.