This item is Discontinued.

This item is Discontinued.
Medium Heron Head Low Cast Bronze Garden Statue (Discontinued)
Mfr #
KW194801
Zoro #
G404384550
UPC # 840798104005
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW194801
- Zoro #
- G404384550
- UPC #
- 840798104005
- Country of Origin
- Thailand
- Weight
- 14 lbs
Description
This bronze bird statue, reminiscent of the European tradition of splendid, grand-scale garden art, artistically captures the form and grace of the elegant heron. Our bronze crane statue, finished with a hand-applied classic sepia bronze patina, is cast one piece at a time in the traditional lost wax method, which highlights its graceful legs and exquisite, elongated neck. Sure to be a focal point, this Design Toscano heirloom-quality bronze garden statue conveys that you take the exterior of your home as seriously as the interior. Piped to optionally cascade flowing water from the crane's beak into your pond, pool or fountain. Simply add the optional 400 GPH pond pump kit to create beautiful water music in your garden. Accommodates Toscano Pump Kit DR-400, sold separately. 8"Wx14"Dx361⁄2"H. 14 lbs.