This item is Discontinued.

This item is Discontinued.
Mischievous Bear Cubs Sculpture (Discontinued)
Mfr #
KY69774
Zoro #
G804386185
UPC # 846092017508
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY69774
- Zoro #
- G804386185
- UPC #
- 846092017508
- Country of Origin
- China
Dimensions
- Height
- 18"
- Width
- 30.5"W
- Depth
- 9"
Description
It's playtime in the animal kingdom as artist Lightfoot sculpts a perfect snapshot of a rough-n-tumble pair of black bear cubs. Intricately sculpted from fluffy fur to oversized paws, our Toscano-exclusive statue scampers to life in quality designer resin realistically hand-painted in exacting detail to add the charm of the wild to any home or garden setting! 301⁄2"Wx9"Dx18"H. 16 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.