
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EU2156
Zoro #
G305390353
UPC #
840798115131
Country of Origin
China
Dimensions
Height
14"
Depth
4"
Width
10.5"W
Description
With stylistically elongated limbs and the graceful flexibility born of a theatrical dancer, this elegant image manifests true Art Deco style. Created in quality designer resin to capture subtle nuances from muscular shoulders to the folds of a petal skirt, this Basil Street Gallery collectible is hand finished in a faux bronze and set atop a museum mount to meticulously mimics the original. Cited with having an almost graphic design nuance to this dance figures, French artist Pierre le Faquays was a revered and quite collectible member of the Paris Salon. 101⁄2" Wx4" Dx14" H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.