This item is Discontinued.

This item is Discontinued.
Mystic Ridge Cascading Waterfall Garden Fountain (Discontinued)
Mfr #
DW197017
Zoro #
G805387785
UPC # 840798140836
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW197017
- Zoro #
- G805387785
- UPC #
- 840798140836
- Country of Origin
- China
Dimensions
- Height
- 31.5"
- Width
- 29"W
- Depth
- 11"
Description
The rhythmic water music of this tranquil fountain, meant for garden, patio or entryway, adds a spiritual, almost Zen ambiance. Its gently cascading pools are mesmerizing! With four basin pools highlighted by an included LED light kit, you can even enjoy this garden fountain in the evening. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and handfinished to replicate natural stone, our garden fountain also features a UL-listed, indoor/outdoor pump. From Design Toscano, the Mystic Ridge Cascading Waterfall Garden Fountain is so realistic that you might be convinced it's part of your natural landscape. 29"Wx11"Dx311⁄2"H. 31 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.