Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Design Toscano Nash Regency Statuary Pedestal: Grande NE160082

Nash Regency Statuary Pedestal: Grande (Discontinued)

  • Mfr # NE160082
  • Zoro # G804386130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE160082
Zoro #
G804386130
UPC #
840798132473
Country of Origin
Philippines

Dimensions

Height
48 Inch
Width
16 1/2 Inch
Depth
16 1/2 Inch

Details

Weight
43 lbs

Description

Adopt the stately lineage of classical British architecture with this handsome regency plinth base to showcase your favorite art or greenery. Named for Architect John Nash who was one of the foremost British architects of the Regency eras, our pedestal is expertly cast in fiberglass reinforced designer resin with an antique stone finish exclusively for Design Toscano. As your garden matures and flourishes over the season, your sculptural focal pieces, from statues to urns, can get hidden by the growth. Rise above the plants and give your garden centerpieces a position of distinction with our Nash Regency riser stand. This classic pedestal is ready to showcase artwork or greenery indoors or outdoors, either alone or paired flanking an entryway. 161⁄2"sq.x48"H. 43 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.