This item is Discontinued.

Design Toscano Nash Regency Statuary Pedestal: Medium NE150344

Nash Regency Statuary Pedestal: Medium (Discontinued)

  • Mfr # NE150344
  • Zoro # G404386080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE150344
Zoro #
G404386080
UPC #
840798132459
Country of Origin
Philippines

Details

Medium Top Surface
9.5" sq.
Large Top Surface
11" sq.
Grande Top Surface
16.5" sq.
Medium
10"Wx10"Dx18"H. 8 lbs.

Description

Adopt the stately lineage of classical British architecture with this handsome regency plinth base to showcase your favorite art or greenery. Named for Architect John Nash who was one of the foremost British architects of the Regency eras, our pedestal is expertly cast in fiberglass reinforced designer resin with an antique stone finish exclusively for Design Toscano. As your garden matures and flourishes over the season, your sculptural focal pieces, from statues to urns, can get hidden by the growth. Rise above the plants and give your garden centerpieces a position of distinction with our Nash Regency riser stand. This classic pedestal is ready to showcase artwork or greenery indoors or outdoors, either alone or paired flanking an entryway. 10"sq.x18"H. 8 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.