This item is Discontinued.

This item is Discontinued.
Nature's Children Sculptural Fountain (Discontinued)
Mfr #
KY4012
Zoro #
G304385848
UPC # 846092017522
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY4012
- Zoro #
- G304385848
- UPC #
- 846092017522
- Country of Origin
- China
Dimensions
- Width
- 27 Inch
- Height
- 52 Inch
- Depth
- 27 Inch
Details
- Weight
- 55 lbs
Description
Baby birds and cherubic children celebrate nature as bright beads of sparkling water dance into a splendid acanthus leaf basin set atop a classic pedestal base. With its soothing aqueous melody, our sculptural fountain is cast in quality designer resin and hand-finished to replicate fine stonework. This investment in garden art creates an unparalleled focal point and features an integrated, UL-listed, indoor/outdoor pump. Assembly required. 27"dia.x52"H. 55 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.