This item is Discontinued.

This item is Discontinued.
Nike of Samothrace Statue (Discontinued)
Mfr #
KY1306
Zoro #
G704385417
UPC # 846092002573
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1306
- Zoro #
- G704385417
- UPC #
- 846092002573
- Country of Origin
- China
Dimensions
- Depth
- 20"
- Width
- 25.5"
- Height
- 40.5"
Details
- Large base
- 12.5"W x 10"D
- Desktop
- 8"Wx6"Dx11"H. 3 lbs.
Description
The showcase of the Louvre still thrills viewers today as Nike, Winged Victory, presides over its grand staircase. This 19th-century, scaled museum rendition of the goddess Nike with wings spread as she landed on the prow of a ship is thought to be announcing the Rhodian naval victory over Antiochos III. One of the world's most recognizable sculptural images, our estate-sized rendition is cast directly from a 19th-century original in art-grade resin. 251⁄2"Wx20"Dx401⁄2"H. 30 lbs.