This item is Discontinued.

This item is Discontinued.
Noble Chief Sculptural Bust (Discontinued)
Mfr #
QS222919
Zoro #
G905390791
UPC # 840798100229
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS222919
- Zoro #
- G905390791
- UPC #
- 840798100229
- Country of Origin
- China
Dimensions
- Height
- 20.5"
- Width
- 9.5"W
- Depth
- 7"
Description
Let a proud tribal chief bring the heritage of native North America to your home or gallery with this almost two-foot tall symbol of the West. Sculpted to be viewed in the round, each detail, from eagle feather headdress to western tribe beads is given painstaking attention. Cast in museum-quality designer resin, this Native American statue is meticulously hand-painted in a natural and faux bronze palette to highlight every nuance from weathered skin to warrior braids, and then placed atop a museum mount. This Basil Street collectible sculpture is inspired by traditional southwest art but is not an Indian product or the product of a particular Indian tribe or organization. 91⁄2"Wx7"Dx201⁄2"H. 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.