This item is Discontinued.

This item is Discontinued.
Nymph Dancing on Lilies Cast Bronze Garden Statue (Discontinued)
Mfr #
KW29420
Zoro #
G004384813
UPC # 840798103947
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW29420
- Zoro #
- G004384813
- UPC #
- 840798103947
- Country of Origin
- Thailand
- Weight
- 91 lbs
Description
With arms high in joyous abandon, our lovely nymph dances over the lilies in a work of art destined to create a lasting impression. Our distinctive, 360-degree, over-five-foot-tall bronze maiden statue is expertly finished with a hand-applied, classic sepia bronze patina accented by an antiqued emerald verde patina to bring out the amazing detail. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of the sculpt. Sure to be a garden focal point, this Design Toscano, heirloom-quality bronze statue conveys that you take the exterior of your home as seriously as the interior. This beautiful piece is piped so that water will optionally spout up in graceful arcs from the lilies themselves into your pond or fountain. Simply add the optional recirculating 1,650 GPH pond pump kit to create beautiful water music for your garden. Accommodates Toscano Pump Kit DR-1650, sold separately. 281⁄2"Wx341⁄2"Dx62"H. 91 lbs.