This item is Discontinued.

This item is Discontinued.
Paradise Parrot Head Wall Sculpture (Discontinued)
Mfr #
QS292932
Zoro #
G205387484
UPC # 840798100359
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS292932
- Zoro #
- G205387484
- UPC #
- 840798100359
- Country of Origin
- China
Dimensions
- Width
- 7"W
- Height
- 10"
Details
- Large Spiral
- 9"
Description
Our rainbow hued Parrot Head wall trophy will make you want to raise a Margarita to celebrate happy hour on Coconut Beach, show your Caribbean soul, welcome guests with true aloha spirit, or toast the Tiki bar! Cast in quality designer resin exclusively for Design Toscano, this feathered member of the tequila-loving Parrot Mafia is cast in quality designer resin and vividly hand-painted in tropical hues. Several Parrot Heads hung above a bar or in a sun room are pure paradise! 7"Wx9"Dx10"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.