This item is Discontinued.

This item is Discontinued.
Persephone, Maiden of the Roses Garden Statue (Discontinued)
Mfr #
KY1452
Zoro #
G904384548
UPC # 846092050611
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1452
- Zoro #
- G904384548
- UPC #
- 846092050611
- Country of Origin
- China
Dimensions
- Depth
- 11"
- Height
- 29"
- Width
- 11"W
Description
Our goddess of spring gently sprinkles rose petals to awaken the earth in this finely sculpted, two-and-a-half-foot high sculpture created exclusively for Design Toscano. Every angelic detail of this majestic sculptural garden figurine has been captured in quality designer resin and hand-painted one piece at a time. 101⁄2"Wx101⁄2"Dx29"H. 12 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.