This item is Discontinued.

This item is Discontinued.
Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (Discontinued)
Mfr #
QS923234
Zoro #
G305386646
UPC # 840798113342
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS923234
- Zoro #
- G305386646
- UPC #
- 840798113342
- Country of Origin
- China
Dimensions
- Height
- 10"
- Width
- 5"W
- Depth
- 4"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Perfect pieces for enchanted outdoor fairy gardens or for charming indoor spots that could use a little touch of magic, our Design Toscano Windforest Fairies help bring your Victorian fantasies to life. Sculpted with intricate details from flower garland headdresses to petal gowns and finely created fairy wings, our collectible figures are cast in quality designer resin and beautifully hand painted one-piece-at-a-time. In home or garden, these sprites make wonderful gifts to yourself or to other fairy loving friends! Each approx. 5"Wx4"Dx10"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.