This item is Discontinued.

This item is Discontinued.
Porker on Patrol Pig Statue (Discontinued)
Mfr #
QS2152
Zoro #
G004385506
UPC # 840798108249
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS2152
- Zoro #
- G004385506
- UPC #
- 840798108249
- Country of Origin
- China
Dimensions
- Depth
- 3"
- Width
- 7"
- Height
- 7"
Details
- Weight
- 1 lbs
Description
This cute piglet upholds livestock law and order from the farm to the pigpen! Our Design Toscano-exclusive swine animal sculpture is poised to flutter her eyelashes and tip her police cap to hog your heart and to win a prized place in your cottage or collectible stable. Cast in quality designer resin and hand painted one pork piece at a time, this piggy bank shows its true nature as a delightful sow lover's gift. Here piggy, piggy! 7"Wx3"Dx7"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.