This item is Discontinued.

This item is Discontinued.
Powerful Pounce: Sumatran Tiger Statue (Discontinued)
Mfr #
NE100078
Zoro #
G304385398
UPC # 846092061433
Country of Origin Philippines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE100078
- Zoro #
- G304385398
- UPC #
- 846092061433
- Country of Origin
- Philippines
Dimensions
- Width
- 63"W
- Height
- 37.5"
Details
- Large Spiral
- 13.5"
Description
Despite their fearsome reputation, most Sumatran tigers avoid humans; however, our Design Toscano tiger loves to be the center of attention in your garden! Imagine looking out at your back yard to discover this majestic, boldly colored, Sumatran tiger on the prowl! Equally suited to exotic home decor, this fiercely beautiful Sumatran tiger statue is amazingly detailed, cast in quality fiberglass reinforced designer resin, and hand-painted with characteristic black stripes that capture every sculptural nuance. This large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 63"Wx131⁄2"Dx371⁄2"H. 47 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.