This item is Discontinued.

This item is Discontinued.
Praying Baby Buddha Asian Garden Statue (Discontinued)
Mfr #
KY47127
Zoro #
G104384355
UPC # 840798115551
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY47127
- Zoro #
- G104384355
- UPC #
- 840798115551
- Country of Origin
- China
Dimensions
- Width
- 15.5"W
- Depth
- 13.5"
- Height
- 20.5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
If you long to achieve the nirvana of enlightenment, take a cue from the inner peace of this truly amazing sculpt! With authentic details from the malas, or Buddhist prayer beads, to the traditional leg wraps and tendon monk shoes, this praying child Buddha practices his faith with pure joy. Cast in quality designer resin and highlighted with a faux antique stone finish exclusively for Design Toscano, our Buddhist boy smiles from the depths of the sweet serenity within. 151⁄2"Wx131⁄2"Dx201⁄2"H. 14 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.