This item is Discontinued.

This item is Discontinued.
Praying Seated Ayutthaya Thai Buddha Statue (Discontinued)
Mfr #
KY69963
Zoro #
G804385003
UPC # 840798127462
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY69963
- Zoro #
- G804385003
- UPC #
- 840798127462
- Country of Origin
- China
Dimensions
- Height
- 46.5"
- Width
- 31.5"W
- Depth
- 21"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Awaken your spiritual side with the zen-like presence of this calming, larger-than-life Buddha statue. Perfect as the focal point in a Thai ornamental garden or as a sanctuary for meditation along a path in a spiritual garden, this enlightenment sculpture also creates an instant contemplation spot in a quiet indoor sanctuary. Our artisan sculpted the tranquil Asian Buddha statue with divinely spiritual character, clasped hands and peaceful expression before casting this peaceful Design Toscano exclusive in quality designer resin with a faux stone finish. 311⁄2 Wx21 Dx461⁄2 H. 44 lbs.