This item is Discontinued.

This item is Discontinued.
Racing the Wind Wild Horse Statue by Samuel Lightfoot Large (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS873
- Zoro #
- G205390491
- UPC #
- 846092074143
- Country of Origin
- China
Dimensions
- Height
- 15.5"
- Width
- 10.5"W
Details
- Large Spiral
- 7"
Description
Like an equestrian dream, this trio of horses enchants with the pure power and enduring beauty of some of nature's most beloved animals. Two stallions and a colt appear in all their muscular equine glory to stand as a 3-dimensional sculpture to be admired from all angles. Artist Lightfoot, known for his animal sculptures, cast these fine sculpts in quality designer resin and hand-painted them in naturalistic hues to bring out each details. This three-dimensional, museum-quality sculpt is - as you'd expect - found only at Basil Street Gallery! Large: 101⁄2"Wx7"Dx151⁄2"H. 6 lbs. Grand: (Shown) 161⁄2"Wx81⁄2"Dx221⁄2"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.