This item is Discontinued.

This item is Discontinued.
Rain Forest Leaves Cascading Metal Fountain (Discontinued)
Mfr #
FU72447
Zoro #
G504385815
UPC # 840798107235
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- FU72447
- Zoro #
- G504385815
- UPC #
- 840798107235
- Country of Origin
- China
Dimensions
- Depth
- 13 Inch
- Width
- 16 Inch
- Height
- 46 Inch
Details
- Weight
- 10 lbs
Description
As sculpture, this all hand-crafted metal, bright silver garden water feature is unsurpassed! As a fountain it adds another dimension! At almost four-feet tall, the sculptural will make enormous impact in the garden, on the deck or patio, or in an office reception lobby. Water works its way from the tallest stylized, raindrop-shaped leaf and cascades endlessly down multi-levels, touching all fourteen leaves, to the center where it constantly recycles from a hidden reservoir in the silver metal bucket base. Enjoy the sweet water music and harmony of one of the most beautiful fountains we have ever offered, our Design Toscano fountain can be placed indoors or out. This investment in fountain art features an integrated, UL-listed, indoor/outdoor pump. Bring inside during freezing temperatures. Simple assembly required. 16"Wx13"Dx46"H. 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.