This item is Discontinued.

This item is Discontinued.
Raphael's Sistine Madonna Marble Resin Wall Sculpture (Discontinued)
Mfr #
QS274701
Zoro #
G805387617
UPC # 840798133753
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS274701
- Zoro #
- G805387617
- UPC #
- 840798133753
- Country of Origin
- China
Dimensions
- Width
- 10"W
- Height
- 17.5"
- Depth
- 1"
Description
This devotional art statue is drawn directly from what is arguably the world's most majestic depiction of the blessed Christian Virgin Mary and Child, Raphael's Madonna of the Sistine Chapel. With complexity and depth, our artists translated the Immaculate Queen of Heaven into a peaceful, cloud-filled marble resin wall sculpture, inspiring the religious devotion that has drawn saints and sinners alike to worship through the ages. Our Design Toscano exclusive and devotional Holy Family figurine is cast in quality marble resin and makes a treasured gift. 10"Wx1"Dx171⁄2"H. 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.