This item is Discontinued.

This item is Discontinued.
Regal Lion Sentinel of Grisham Manor Statue: Right Foot Forward (Discontinued)
Mfr #
KY1671
Zoro #
G804384686
UPC # 846092000852
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY1671
- Zoro #
- G804384686
- UPC #
- 846092000852
- Country of Origin
- China
- Color
- Whites
- Material
- Resin
- Weight
- 19 lbs
- Type
- Decorative Figure
- Shape
- Specialty
- Distance between Back Extended Foot and Front Extended Foot
- 32 Inch
Description
Add the subtle sophistication of this magnificent sculptural lion sculpture to your own home or garden. Muscular, three-foot-long body poised in mid-stride, this powerful lion statue is the embodiment of strength and courage. Our powerfully muscular classic art animal sculpture will lend quiet strength and courage whether flanking an entryway or standing sentinel near a garden gate. Unparalleled as classic art, our enviable, quality designer resin, faux stone lion sculpture is a study in affordable elegance. 37"Wx11"Dx251⁄2"H. 35 lbs.