Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Resting Life-Size Quarter Horse Filly Statue
Mfr # NE120059
Zoro # G004385117
product price: $1,995.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,995.00
Free 30-Day Returns
Key Features
- Weight 77 lbs
- Width 70"
- Height 47.5"
- Depth 28"
Product Information
- Brand Design Toscano
- MFR # NE120059
- Zoro # G004385117
- UPC # 846092096503
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 70" |
Height | 47.5" |
Depth | 28" |
Details
Description
Though this resting chestnut filly sculpture is a work horse, she's also a beautiful equestrian statue in her own right. This muscular icon is the epitome of beauty and grace. At nearly six feet long, our Toscano-exclusive show horse is virtually indistinguishable from her real life counterparts. From chiseled muscular haunches to manicured mane, the Design Toscano artist captured this resting majestic horse sculpture in quality designer resin reinforced with fiberglass for strength, and hand-painted for authenticity to highlight each detail. This large-scale, display-quality quarter horse statue transforms any home, garden, restaurant or hotel into something truly magnificent! 70"Wx28"Dx471⁄2"H. 77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Landscape Rake Head/Brckt Only - 36" (50-626)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- LOGO BRANDS North Carolina Repeating Mini-Size Rubber Football (185-93MR-3)
- PROTARP 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-6X8)
- DESIGN TOSCANO Stalking the Savannah Cheetah Statue (KY1875)
- DESIGN TOSCANO Welcoming Willie Garden Gnome Greeter Statue (DS185098)
- DESIGN TOSCANO Chico, the Chimpanzee Hanging Baby Monkey Statue (QM2673300)
- DESIGN TOSCANO Schlepping the Garden Gnomes Bigfoot Statue (QM16042)
- DESIGN TOSCANO Prowling American Mountain Cougar Statue (JQ5745)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Three (QM92008)
- DESIGN TOSCANO Virgin Mary, the Blessed Mother Garden Statue (KY53061)
- Design Toscano Fountains, Garden Statues & Sculptures