
Rhoetosaurus Dinosaur Photo Op Sculptural Bench (Discontinued)
- Mfr # NE210179
- Zoro # G406613863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE210179
Zoro #
G406613863
UPC #
840798161718
Country of Origin
Philippines
Dimensions
Depth
41.5"
Height
78"
Width
137.5"W
Details
Middle Seat
17"Wx14"D.
Weight Limit
335 lbs.
Tail Seat
22"Wx9"D.
Description
Can you say "Jurassic?" Faster than you can strike a prehistoric pose, kids excitedly scramble to have their pictures taken with our family friendly dino and parents can't wait to share adorable photos via social media online! Help create share-worthy photo ops for dinosaur fans of all ages with our life-size giant dinosaur bench offering up countless spots for making memories. Sculpted with short, clubbed tail and long neck, our Design Toscano large-scale, display-quality sculptural bench sauropod hailing from the Land Down Under is cast in quality design resin reinforced with strengthening fiberglass and hand-painted with convincing color and texture. This photo op dino bench transforms any home, garden, restaurant, or hotel into something truly magnificent! 137.5"Wx41.5"Dx78"H. 249 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.