This item is Discontinued.

This item is Discontinued.
Roaring Beasts of Castello di Rocca Lion Sentinel Statue: Left Paw Up (Discontinued)
Mfr #
LY372881
Zoro #
G604384435
UPC # 840798133869
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY372881
- Zoro #
- G604384435
- UPC #
- 840798133869
- Country of Origin
- China
Dimensions
- Height
- 17 Inch
- Width
- 9 Inch
- Depth
- 14 1/2 Inch
Details
- Weight
- 11 lbs
Description
Give visitors a regal welcome with this scaled lion sentinel replicating those that once guarded the Medieval mountaintop fortress in Abruzzo, Italy. In the classic animalier style, this lion statue is artistically sculpted with full mane, powerful haunches, and shield bearing an ancient coat of arms. Our Gothic sculpture is cast in quality designer resin with a faux antique stone finish exclusively for Design Toscano. Proudly seated atop one of our optional, stately plinths, our powerfully muscular icon will lend quiet strength and courage whether flanking an entryway or standing sentinel near a garden gate. 9"Wx141⁄2"Dx17"H. 11 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.