This item is Discontinued.

This item is Discontinued.
Roaring Beasts of Castello di Rocca Lion Sentinel Statue: Right Paw Up (Discontinued)
Mfr #
LY372882
Zoro #
G504384375
UPC # 840798133876
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LY372882
- Zoro #
- G504384375
- UPC #
- 840798133876
- Country of Origin
- China
- Weight
- 11 lbs
Description
Give visitors a regal welcome with this scaled lion sentinel replicating those that once guarded the Medieval mountaintop fortress in Abruzzo, Italy. In the classic animalier style, this lion statue is artistically sculpted with full mane, powerful haunches, and shield bearing an ancient coat of arms. Our Gothic sculpture is cast in quality designer resin with a faux antique stone finish exclusively for Design Toscano. Proudly seated atop one of our optional, stately plinths, our powerfully muscular icon will lend quiet strength and courage whether flanking an entryway or standing sentinel near a garden gate. 9"Wx141⁄2"Dx17"H. 11 lbs.