This item is Discontinued.

This item is Discontinued.
Roman Doric Column Classical Fluted Architectural Plinth: Wide (Discontinued)
Mfr #
KY2273
Zoro #
G704385967
UPC # 846092011452
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY2273
- Zoro #
- G704385967
- UPC #
- 846092011452
- Country of Origin
- China
Dimensions
- Depth
- 17 Inch
- Width
- 17 Inch
- Height
- 16 Inch
- Top surface Diameter
- 17 Inch
Details
- Weight
- 31 lbs
Description
This Doric-style fluted plinth base boasts classic lines and timeless appeal. At nearly 11⁄2-feet tall, it is the perfect display height indoors for sculptures, vases, or your favorite greenery. Cast in quality designer resin in an antique stone finish, it s also ideal outdoors to elevate garden focal points in any season. 17"Wx17"Dx16"H. 31 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.