This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF99
- Zoro #
- G905386732
- UPC #
- 846092031054
- Country of Origin
- China
Dimensions
- Height
- 3.5"
- Width
- 2"
Details
- Shape
- Oval
- Material
- Enamel
- Item
- Decorative Figure
- Color
- Purples
- Large Spiral
- 2 Inch
- Weight
- 1 lbs
Description
This exquisite enameled egg is skillfully rendered in the style made famous by the House of Romanov's imperial jeweler for Russian nobility. A wax sculpture is made and cast in pewter using the traditional lost wax method. Then the brilliant enamel, faux jewels and tiny embellishments are added, giving this quality work of art its rich ornamentation. 2"dia.x31⁄2"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.