This item is Discontinued.

This item is Discontinued.
Rough Play Bear Cubs Garden Statue (Discontinued)
Mfr #
KY71206
Zoro #
G804385201
UPC # 840798110389
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY71206
- Zoro #
- G804385201
- UPC #
- 840798110389
- Country of Origin
- China
Dimensions
- Depth
- 18.5"
- Height
- 19"
- Width
- 15"W
Description
Two feisty black bear cubs roughhouse around a hollow forest log in this wildlife animal statue that's true forest fun! Intricately sculpted from fluffy fur to oversized paws, our Toscano-exclusive statue growls to life in quality designer resin realistically hand-painted in exacting detail to add the charm of the wild to your home or garden setting! If you've looked for a bear statue with the authenticity of the wilderness, you'll love our Design Toscano exclusive. Simple assembly required. 15"Wx181⁄2"Dx19"H. 21 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.