This item is Discontinued.

This item is Discontinued.
Route 66 Gas Pump Floor Lamp and Collectible Cabinet (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SY5804
- Zoro #
- G005386977
- UPC #
- 840798123204
- Country of Origin
- China
Dimensions
- Height
- 49.5"
- Width
- 11.5"
- Depth
- 11.5"
Details
- Weight
- 20 lbs
- Shelves
- 5.25"Wx5.75"Dx5.5"H.
Description
Get your kicks on Route 66! Show your love of the open road and shine the best light on your collectibles with this illuminated cabinet that opens to hold CD's and other treasures. This functional wooden work of art pays homage to the historic Mother Road of the U.S. highway system with a replica gas pump cabinet made exclusively for Design Toscano. Hand painted in retro red, this nostalgic tribute to America's national scenic byway is right at home in family room, garage or man cave. A wonderful gift for travelers, car lovers or nostalgia buffs! Simple assembly required; switch on cord. Accepts your A19, 3 watt CFL bulb. 111⁄2"dia.x491⁄2"H. 20 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.