This item is Discontinued.

This item is Discontinued.
Royal Egyptian Cheetah Sculptural Glass-Shelved Pedestal Table (Discontinued)
Mfr #
KY1872
Zoro #
G905446313
UPC # 840798120289
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY1872
- Zoro #
- G905446313
- UPC #
- 840798120289
- Country of Origin
- China
- Floor to bottom shelf
- 11.5"H.
- Bottom to Middle Shelf
- 16.25"
- Table
- 23.5"Wx15.5"Dx42"H. 39 lbs.
- Top to middle shelf
- 8.5"H.
- Overall with the back of the shelf
- 9"W.
- Glass Shelves (3 pcs)
- Each 8.8"(narrow end), 15.5" (wide end)×14", 3/8" thick
Description
Before now, only Egyptian royalty has ever had a cheetah at its beck and call! Showcase your exotic treasures on the three fan-shaped tempered beveled glass display shelves that grace this large-scale, display-quality indoor sculptural pedestal table. Knowing that pharaohs once tamed these sacred cats as protectors of the throne, we created a highly detailed, quality designer resin ancient Egyptian statue with exquisite hand-painting as a modern-day replica. Available only at Design Toscano, this distinctive Egyptian cat statue brings the safari to your home transforming any entertainment area, home bar, or recreation room into something truly magnificent! 231⁄2"Wx151⁄2"Dx42"H. 39 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.