This item is Discontinued.

This item is Discontinued.
Rusty, the Dog Cast Bronze Garden Statue (Discontinued)
Mfr #
KW58454
Zoro #
G704384984
UPC # 840798103602
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW58454
- Zoro #
- G704384984
- UPC #
- 840798103602
- Country of Origin
- Thailand
Dimensions
- Depth
- 18"
- Height
- 13"
- Width
- 26"W
Description
When you see this adorable solid bronze Rusty, the dog statue take its place in your yard, it will add canine charm to your home or garden setting. Our impressive 360-degree, bronze animal statue boasts a stunning hand-applied multidimensional color-washed sepia patina. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of sculpt. Sure to be a garden focal point, this Design Toscano heirloom-quality bronze dog statue conveys that you take the exterior of your home as seriously as the interior. 26"Wx18"Dx13"H. 36 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.