This item is Discontinued.

This item is Discontinued.
Sacred Heart of Jesus Italian-Style Font Statue (Discontinued)
Mfr #
QS282313
Zoro #
G005386649
UPC # 840798125147
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS282313
- Zoro #
- G005386649
- UPC #
- 840798125147
- Country of Origin
- China
Dimensions
- Depth
- 4 1/2 Inch
- Height
- 12 Inch
- Width
- 7 Inch
Details
- Weight
- 2 lbs
- Font Opening
- 5 Inch (W) X 2 Inch (D) X 1 1/2 Inch (H)
Description
Devoted followers of Jesus will recognize the symbolic sacred heart of Christ, encircled by the crown of thorns that s surmounted by the cross of salvation. Designed for a tabletop, this Italian-style antique replica niche grotto with font for holy water creates an instant spot for meditation and lends a calm countenance to any home or garden. Cast in quality designer resin exclusively for Design Toscano, this religious statue is hand painted in reverential hues. 7"Wx41⁄2"Dx12"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.