This item is Discontinued.

This item is Discontinued.
Sacred Heart of Jesus Italian-Style Garden Statue (Discontinued)
Mfr #
KY913
Zoro #
G004385513
UPC # 846092002122
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY913
- Zoro #
- G004385513
- UPC #
- 846092002122
- Country of Origin
- China
Dimensions
- Width
- 8 Inch
- Height
- 23 1/2 Inch
- Depth
- 7 Inch
- Base Depth
- 7 Inch
- Base Width
- 7 1/4 Inch
Details
- Weight
- 9 lbs
Description
Replicating classic Catholic images from turn-of-the-century Italy, these quality designer resin holy figures for home and garden have been sought by collectors for more than a hundred years. Jesus shows the sacred stigmata and the sacred heart. Jesus: 8"Wx7"Dx231⁄2"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.