This item is Discontinued.

This item is Discontinued.
Saint Francis of Assisi, Patron Saint of Animals Marble Resin Statue (Discontinued)
Mfr #
QS276335
Zoro #
G204386303
UPC # 840798125130
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS276335
- Zoro #
- G204386303
- UPC #
- 840798125130
- Country of Origin
- China
Dimensions
- Width
- 4"W
- Height
- 11.5"
Details
- Large Spiral
- 3.5"
Description
Remind yourself of the gentle spirit of the patron saint of animals and nature with this just-right-sized sculpture for desktop, bookshelf or niche. Our Design Toscano exclusive religious statue is sculpted in a Catholic monk's robe gathering forest creatures into his timeless protection. Cast in bonded marble resin to capture each detail of this faith figurine, St. Francis is an instant heirloom and a lovely gift. 4Wx31⁄2"Dx111⁄2"H. 2 lbs. "
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.