This item is Discontinued.

This item is Discontinued.
Silver Tibetan Avalokitesvara Buddha Statue (Discontinued)
Mfr #
QS30505
Zoro #
G405390734
UPC # 840798122825
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS30505
- Zoro #
- G405390734
- UPC #
- 840798122825
- Country of Origin
- China
Dimensions
- Width
- 12.5"W
- Depth
- 9.5"
- Height
- 22"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
You don't need to be a Buddhist to appreciate either the enlightened 5th century being who lived and taught in India, or our bodhisattva Avalokitesvara, said to embody the compassion of all buddhas. Sculpted sitting in the hand-clasped dhysanasana position and wearing a flowing dhoti, large pendant earrings and a crown above a high topknot, this contemporary design is cast in quality designer resin. Finished in faux antique silver, this meditating Buddha statue shines with faux gemstones and is accented with actual fabric as the image of peace perfect for any indoor setting. 121⁄2"Wx91⁄2"Dx22"H. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.