This item is Discontinued.

This item is Discontinued.
Sitting Thai Teppanom Beautiful Being Statue (Discontinued)
Mfr #
KY47128
Zoro #
G904384609
UPC # 840798120319
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY47128
- Zoro #
- G904384609
- UPC #
- 840798120319
- Country of Origin
- China
Dimensions
- Height
- 21.5"
- Width
- 12.5"W
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Large Spiral
- 12"
Description
One of our favorite types of collectible Asian statues, our seated Thai Teppanom statue welcomes tranquility and beauty into the everyday. This goddess statue is intricately sculpted with traditional wrapped skirt fashioned to imitate the intricate patterns often embroidered in gold thread and with her hand in a well-known Thai statue position. Our Eastern garden statue is replicated exclusively for Design Toscano as a companion piece to our popular standing Thai Beautiful Being statue (KY-1459). 121⁄2"Wx12"Dx211⁄2"H 12Lbs.