This item is Discontinued.

This item is Discontinued.
Spirit of the Ocean Two-Tier Seahorse Fountain (Discontinued)
Mfr #
KY2096
Zoro #
G904385798
UPC # 846092096985
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY2096
- Zoro #
- G904385798
- UPC #
- 846092096985
- Country of Origin
- China
Dimensions
- Width
- 28"W
- Depth
- 28"
- Height
- 50"
Description
A true classic, the retro design of this formal, fountain gives a nod to Mid Century kitsch with the six seahorses that gallop along its 2-tiered base. The tradition of formal fountains lives on with the soothing water music that's perfect poolside. Enjoy the soft shimmer and sensuous tone of the splashing spray as water cascades from the top bowl in gentle waves of sound. Hand-cast in quality designer resin and finished with pride exclusively for Design Toscano, the "Spirit of the Ocean" lives on in this fountain engineered for proper water flow with a built-in recirculating indoor/outdoor UL-listed pump that uses normal household current. Simple assembly required. 28"Wx28"Dx50"H. 99 lbs.