
Spirit the Full Sized Carousel Horse Statue (Discontinued)
- Mfr # NE1602069
- Zoro # G405386621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE1602069
Zoro #
G405386621
UPC #
840798122733
Country of Origin
Philippines
Dimensions
Width
53.5"W
Height
57"
Depth
16"
Details
Fiberglass-Enforced Resin
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin and reinforced with fiberglass for extra strength.
Description
Make every day as fun as a fair! A round-a-bout, merry-go-round and carousel animals have been popular in Europe since the 18th-century, delighting fair and carnival riders for hundreds of years. Spirit, our prancing horse is designed in the "outer row jumper style" in historic detail, cast in quality designer resin, and reinforced with fiberglass for strength. "Full size" in the world of American merry-go-rounds denotes the carousel horse is a size that is rideable by children and or a full sized adult, but not necessarily as large as a real horse. Design Toscano's fantastic full size Carousel Horse statue is a wonder mounted on a golden wooden base and a twisted gold painted pole, with flying mane, tail and hooves and a gold star studded pastel saddle and bridle. This large scale, display quality Carousel Horse statue transforms any home, garden, restaurant or hotel into something truly magnificent! For display purposes only, not weight bearing. 531⁄2"Wx16"Dx57"H. 72 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.