This item is Discontinued.

This item is Discontinued.
St. Francis' Life-Giving Waters Fountain (Discontinued)
Mfr #
KY2078
Zoro #
G604385883
UPC # 846092023943
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY2078
- Zoro #
- G604385883
- UPC #
- 846092023943
- Country of Origin
- China
Dimensions
- Depth
- 15"
- Height
- 40"
- Width
- 19.5"W
Description
What better garden focal point than a sparkling, over yard-tall garden fountain shepherded by the world's most beloved and recognizable saint, Francis of Assisi (1181-1226). A dove, doe and squirrel join a bevy of forest animals to celebrate the life-giving waters cascading from a generous urn into a calming pool below. This Design Toscano-exclusive garden fountain is exquisitely sculpted, then cast in antique-stone finished, quality designer resin, this heirloom religious statue features an integrated, UL-listed, indoor/outdoor pump. Simple assembly required. 161⁄2" Wx14" Dx39" H. 42 lbs.