This item is Discontinued.

This item is Discontinued.
St. Joseph Home Sale Kit (Discontinued)
Mfr #
TW200
Zoro #
G305390728
UPC # 846092033133
Country of Origin United States
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW200
- Zoro #
- G305390728
- UPC #
- 846092033133
- Country of Origin
- United States
Dimensions
- Height
- 3.5"
- Depth
- 1"
- Width
- 1"W
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Thousands have followed the Italian age-old practice of burying a statue of St. Joseph with the hope of selling or buying real estate. Practitioners say that petitioning St. Joseph for help brings almost immediate results. Our modest kit provides everything you need: A model of St. Joseph and guidelines for using this age-old "tool." 31⁄2"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.