This item is Discontinued.

This item is Discontinued.
Stacked Books of Shakespeare Wooden Book Side Table (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OA946
- Zoro #
- G305394054
- UPC #
- 840798120371
- Country of Origin
- China
Dimensions
- Width
- 24.5"W
- Height
- 24.5"
- Depth
- 17"
Description
The Bard's coveted first editions are now a trompe l'oeil side table that "fools the eye" as stacked books furniture decor for the bookworm or literature lover! Crafted of wood and adorned with an absolute eloquence of hand-painted faux antique gilding to create book decor for the bookstore or home library, William Shakespeare himself would be proud. The faux stack of novels craftily conceals a single flocked drawer to hold necessities for the most avid bibliophile. You'll find this unique piece only at Design Toscano! 241⁄2"Wx17"Dx241⁄2"H. 40 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.