This item is Discontinued.

This item is Discontinued.
Starfish Dancer Quality Lost Wax Bronze Statue (Discontinued)
Mfr #
SU94125
Zoro #
G905390548
UPC # 846092040537
Country of Origin Thailand
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SU94125
- Zoro #
- G905390548
- UPC #
- 846092040537
- Country of Origin
- Thailand
Dimensions
- Depth
- 6"
- Width
- 6"W
- Height
- 22"
Description
Cast directly from a French antique sculpture (c.1928), this mesmerizing female statue by one of the best known artists of the Art Deco era, Demetre Chiparus (1888-1950), is often likened to the image of famous dancer Josephine Baker. Though only her face remains uncovered, the artist has captured a remarkable fluidity in the sensuously suggestive scales, squid, starfish and other crustaceans strategically placed on this beautifully stylized sea nymph bronze statue. This Design Toscano exclusive high quality lost wax bronze Art Deco sculpture is hand rubbed in a multidimensional sepia patina finish and set atop a solid black marble base. The Starfish Dancer sculpture is individually cast in the traditional lost wax method, which highlights the sculptural uniqueness and guarantees heirloom quality. Color patina is applied by hand one piece at a time, tone may vary slightly. 6"Wx6"Dx22"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.