This item is Discontinued.

This item is Discontinued.
Staverden Castle Peacock Sculptural Fountain (Discontinued)
Mfr #
KY6178
Zoro #
G404385755
UPC # 840798131162
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY6178
- Zoro #
- G404385755
- UPC #
- 840798131162
- Country of Origin
- China
- Base Dims
- 8.5"Wx9"D.
Dimensions
- Depth
- 9.5"
- Width
- 8.5"W
- Height
- 19"
Description
Allow nature's proud peacock to transform your home or garden into a place of quiet contemplation with its lilting water music surrounded by a cascade of feathers. Artistically sculpted from the top plume above to the pool basin below, this functional work of decorative art is cast in quality designer resin with a fine stonework finish. Our classic sculptural fountain creates a meditative atmosphere and a truly calming resting place. Features an integrated, UL-listed, indoor/outdoor pump. Simple assembly required.
81⁄2"Wx91⁄2"Dx19"H. 10 lbs.
81⁄2"Wx91⁄2"Dx19"H. 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.