Shop All Accent Chairs
Design Toscano
Sweetheart Victorian Heart-Backed Gilded Armchair
Mfr # AF551665
Zoro # G205446068
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 25"
- Overall Height 41"
- Leg Height 14.5H.
- Overall Width 27.5"W
- Seat Cushion Dimensions 20.5"Wx24.5"D.
Product Information
- Brand Design Toscano
- MFR # AF551665
- Zoro # G205446068
- UPC # 840798140577
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 25" |
Overall Height | 41" |
Leg Height | 14.5H. |
Overall Width | 27.5"W |
Seat Cushion Dimensions | 20.5"Wx24.5"D. |
Back Rest Height | 22"H. |
Details
Description
You'll be hard pressed to find a more feminine chair than this classic sweetheart beauty created with elegant shapely curves in the French Provincial style! The fine mahogany frame is hand finished in gold leaf before it is upholstered. Hand-tufted plush ebony velvet upholstery shimmers in the evening light and showcases a heart-shaped back and lovely tufted seat. The unique silhouette of this girly-girl chair makes it simply unparalleled in the boudoir, retail or photography studios, or as part of the wedding celebration of a very special bride and groom. Unforgettable! 271⁄2"Wx25"Dx41"H. 24 lbs. Seat Dims: 201⁄2"Wx241⁄2"D. Floor to Top of Seat: 191⁄4"H. Back Rest Height: 22"H. Floor to top of armrests: 291⁄4"H. Leg Height: 141⁄2"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17460)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- Design Toscano Accent Chairs