This item is Discontinued.

This item is Discontinued.
Tenacious Tentacles Octopus Holiday Ornament (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS4040
- Zoro #
- G905381935
- UPC #
- 840798117920
- Country of Origin
- China
Dimensions
- Height
- 5.5"
- Width
- 2"W
Details
- Large Spiral
- 1"
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
This chameleon of fantasy swims into the holiday season by donning a Santa hat and making itself a timelessly on-trend package tie-on, stocking stuffer, tree ornament or creative addition to your collection of underwater Steampunk memorabilia. Our Design Toscano-exclusive holiday ornament celebrates the mythical history of the amazing octopus who's legendary for everything from attacks on 13th century sailing ships to being the current darling of the design world. Sculpted 360 degrees, cast in quality designer resin and hand painted in glossy, wet-look watery tones, this aquatic amphibian bauble holds two oceanic glass starbursts to add extra holiday sparkle and shine! 2"Wx1"Dx51⁄2"H. 1⁄2 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.