This item is Discontinued.

This item is Discontinued.
Thai Teppanon Temple Dancer Statues (Discontinued)
Mfr #
QS937012
Zoro #
G405390598
UPC # 840798130479
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS937012
- Zoro #
- G405390598
- UPC #
- 840798130479
- Country of Origin
- China
Dimensions
- Height
- 17.5"
- Depth
- 3.5"
- Width
- 8.5"W
- Base Depth
- 3.5"
- Base Width
- 5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
The most revered dramatic art in Southeast Asia, dance is treasured for its movement, beauty and ability to tell stories without a word. Sculpted with meticulous detail from the real fabric on their clothing to the Thai chad headdresses well-known in classical court dances, these beautiful works of Asian art practically leap from their ebony museum mounts. Our Basil Street Gallery original dancers are cast in quality designer resin and individually hand painted in royal hues with regal, dark bronze gilding. Each approx.81⁄2 Wx31⁄2 Dx171⁄2 H. 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.