This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JU5631
- Zoro #
- G905386497
- UPC #
- 846092023615
- Country of Origin
- China
Dimensions
- Width
- 18"W
- Height
- 26"
- Cabinet Door Height
- 6.25"
- Cabinet Door Width
- 7.25"
Details
- Large Spiral
- 18"
- Top Drawer
- 5.5"Wx10"Dx1.5"H.
- Space Behind Door
- 11"Wx15"Dx6.25"H.
Description
A foot-and-a-half of imported, authentic, emerald-hued marble crowns this drum-style occasional table. Our Louis XVI work boasts ormolu swags as well as a single drawer and door for discrete, yet handy, storage. Our stylish work of furniture art is faux-finished in burl-patterned wood as a classic accent for any room. Simple assembly required. 18"dia.x26"H. 40 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.